Marking needle

Article no.: 550478
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 3 mm
Promień 0,5 mm
Version round
Długość końcówki 36 mm
Type of product needle
Materiał tool steel
Długość całkowita 36 mm

Identification & Classification

Article number 550478
EAN / GTIN 4020772000523
Manufacturer number 550478
L-Number L30630 8
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Description

Beschreibung:

Markiernadel, passend für AMF-Marker Medium Nr. 1570MM.

Merkmal:

  • Nadel: MMN-90R05 Ex00
  • D1: 3 mm
  • L1: 36 mm
  • L2: 0,0 mm
  • R1: 0,5 mm
  • Gewicht: 3 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart