{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G0820 | |
Shape description | Pointed arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 G0820 | |
EAN / GTIN | 4007220952320 | |
Manufacturer number | 4007220952320 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse G0820
on request
In stock
6 pieces in stock
US $ 51.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 39.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Pointed arch | Pointed arch |
Overall length | 60 | 64 |
Head ⌀ | 8 | 8 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | INOX | INOX |
Toothing grit designation | coarse | coarse |
Type of product | Burr | Burr |