{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C0820 | |
Shape description | ball nose | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 C0820 | |
EAN / GTIN | 4007220952283 | |
Manufacturer number | 4007220952283 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth profile INOX − coarse C0820
on request
In stock
9 pieces in stock
US $ 51.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 39.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | ball nose | ball nose |
Overall length | 60 | 63 |
Head ⌀ | 8 | 8 |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 20 | 19 |