{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | L1020 | |
Shape description | round cone | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 L1020 | |
EAN / GTIN | 4007220952399 | |
Manufacturer number | 4007220952399 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth profile INOX − coarse L1020
on request
Subsequent delivery
0 pieces in stock
US $ 57.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 44.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | round cone | round cone |
Overall length | 60 | 65 |
Head ⌀ | 10 | 10 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | INOX | INOX |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |