{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DAH63.ABS32.42 ABS; KOMET DAH ABS® | |
| Min. clamping diameter | 1 mm | |
| Max. clamping diameter | 20 mm | |
| Adapter side 2 | shank diameter = 32 mm | |
| Gauge length | 42 mm | |
| Format | strengthened | |
| Type of product | toolholder adapter | |
| Overall length | 42 mm | |
| Through-coolant available | yes | |
| Material | steel |
| Article number | 545.40.006 | |
| EAN / GTIN | 4047109316614 | |
| Manufacturer number | 8432732300 | |
| L-Number | L20010 5019 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |