{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping ⌀ | 2.2 mm - 4.5 mm | |
| Overall length | 95 mm | |
| suitable for file length | 140 mm - 200 mm | |
| Type of product | Booklet |
| Article number | 519700 2 | |
| EAN / GTIN | 7290003235384 | |
| Manufacturer number | YT1000 |