Steel bottle trolley

Article no.: 51140V
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 51140V
EAN / GTIN 4017976510910
Manufacturer number 51140V
L-Number L90090 100625
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • mounted

Description:

  • Welded and powder coated blue RAL 5007, tubular steel design.
  • Bottle support with safety chain.
  • Wheels with solid rubber tyres, hubs with roller bearings.
  • For 1 steel bottle 10 litres content, Ø 140 mm.

Feature:

    • Total load capacity (kg): 100
    • Number of bottles (pieces): 1
    • Bottle diameter (mm): 140
    • Content (litres): 10
    • Height of the bottle support (mm): 599
    • Tyres: Solid rubber
    • Wheel size (mm): 260 x 56
    • Total width (mm): 420
    • Total depth (mm): 483
    • Total height (mm): 1240

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart