• The item cannot be ordered due to missing prices.

Deep-tension malleable cast iron clamp with wooden handle, max. 400 mm spread, 200 mm reach

Article no.: 505-040

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product clamps
Type of clamp screw clamp
Min. reach 200 mm
Max. reach 200 mm
Max. clamping force 5,000 N
Capacity min. 0 mm
Material of clamping arms malleable cast iron
Material of slide rail steel
Spindle thread trapezoidal thread
Type of operation two-handed
Content single part

Identification & Classification

Article number 505-040
EAN / GTIN 4027474564995
Manufacturer number 505-040
L-Number L80010 1755
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The deep-throat cast-iron clamps with wooden handles from series 505 to 509 are used to compress and hold large workpieces in construction and industry. The steel gliding rail allows for a high clamping force to be achieved. Series 505 to 509, with their round wooden handle, are classics of the clamp assortment.
  • Tensile strength up to 7,000 N
  • Smooth-running trapezoidal spindles ensure an even higher power transmission.

Feature:

  • Material: tool steel
  • Total width [mm]: 269 mm
  • Total width [inch]: 10 9/16
  • Spare parts available: No
  • Span (max.) [mm]: 400 mm
  • Span (max.) [inch]: 15 3/4
  • Total length [mm]: 530 mm
  • Total length [inch]: 20 7/8
  • Handle material: wood
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Throat [mm]: 200 mm
  • Jaw length [mm]: 51,5 mm
  • Jaw length [inch]: 2 1/32
  • Jaw width [mm]: 36 mm
  • Clamping force [N]: 5.000 Nm
  • Cross section of the slide rail [mm]: 35 x 11
  • Jaw width [inch]: 1 7/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 400 mm / 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart