{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum micrometer head distance L1 | 540 mm | |
| Measuring accuracy (20°) | 7 µm | |
| Power supply | Mains operated | |
| IP Index of Protection | IP 67 | |
| effective measuring length L0 | 500 mm | |
| Hole centre distance L2 | 678 mm | |
| Overall length L3 | 698 mm | |
| Width | 22 mm | |
| Measured value saving | once-off setting of the zero position | |
| Cable length | 3.4 m | |
| Measurement technology | digital | |
| Type of product | Linear scale |
| Article number | 499240 500 | |
| EAN / GTIN | 4946368854212 | |
| Manufacturer number | 539-809R | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |