This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Surface roughness measuring instrument, Type: ST1

Article no.: 499030 ST1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 499030 ST1
EAN / GTIN 4045197492753
Manufacturer number 499030 ST1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Portable roughness measuring instrument for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. Ideal for portable use in manufacturing and for stationary use in the inspection room due to battery and mains operation, integral printer, and memory for up to 40 000 measured values and 30 profiles. All popular parameters and characteristic curves to DIN / ISO / JIS can be used for evaluating a measured profile.
  • Measuring range up to 350 µm (0.014 inch).
  • Standards: ISO / ASME / JIS and MOTIF reversible.
  • Probe travel in accordance with DIN EN ISO 4288 / ASME B46. 1: 1.75 mm, 5.6 mm, 17.5 mm (0.07 inch, 0.22 inch, 0.7 inch) in accordance with EN ISO 12085 (MOTIF): 1 mm, 2 mm, 4 mm, 8 mm, 12 mm, 16 mm.
  • Number of traverse lengths selectable from 1 to 5.
  • Automatic selection of filters and probe travels to the standard.
  • Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562).
  • Cut-Off 0.25 mm, 0.80 mm, 2.50 mm (0.010 inch, 0.032 inch, 0.100 inch).
  • Truncated Cut-Off can be selected.
  • Parameters to DIN / ISO / SEP: Ra, Rq, Rz, Rmax, Rp, Rt, R3z, Rk, Rvk, Rpk, Mr1, Mr2, Rmr, RSm, RPc.
  • Tolerance monitoring in display and printed record.
  • Automatic or fixed selectable scaling.
  • Printing of R-profile (ISO / ASME / JIS), P-profile (MOTIF), material share curve, results report.
  • Report of date and/or time of measurements.
  • Dynamic calibration function.
  • Locking and/or password protection for parameter settings.

Supplied with:

Roughness standard No. 499580 size PRN10 supplied with factory calibration certificate, evaluation unit, feed unit, connection cable No. 499036, probe No. 499004 size 6-350, probe guard with Vee underside No. 499038, manual Vee with 1 pair of feet for height adjustment, holder for height scriber (hole ⌀ 8 mm), mains adapter with plugs, USB cable, 1 roll thermal paper No. 499510 size H1, shoulder strap with clip and transport case.

Optional extras:

Spare and special probe No. 499004, probe extension No. 499008, measuring stand No. 499011 or No. 498857, plus a suitable mounting for the feed unit No. 499035, Explorer evaluation software No. 498847.

Spare part:

Battery No. 499549.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability