{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| maximum measuring range | 350 µm | |
| maximum measuring range | 0.014 inch | |
| Reversible reading | mm / inch | |
| Interface | USB interface | |
| Roughness standards | DIN / ISO / JIS / ASME | |
| Measurement travel for longitudinal sensing | 1.75 / 5.6 / 17.5 mm | |
| Scanning speed | 0.5 mm/s | |
| Power supply | Rechargeable battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081575 LR6 | |
| Feed unit length | 82 mm | |
| Feed unit width | 34 mm | |
| Feed unit height | 59 mm | |
| Evaluation unit length | 190 mm | |
| Evaluation unit width | 140 mm | |
| Evaluation unit height | 86 mm | |
| Weight feed unit | 0.3 kg | |
| Weight of the evaluation unit | 1 kg | |
| Type of product | Surface roughness measuring device |
| Article number | 499030 ST1 | |
| EAN / GTIN | 4045197492753 | |
| Manufacturer number | 499030 ST1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |