Transmitter, Type: S1

Article no.: 498985 S1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Sender, Typ: S1
Packaging loose
Power supply battery-powered
Type of connection output
Range 15 m
Frequency 433.92 MHz; 434.075 MHz; 434.6 MHz; 434.7 MHz; 868.3 MHz; 869.75 MHz; 869.8 MHz; 869.925 MHz
Type of product transmitter
Connection Digimatic
Type of transmission radio

Identification & Classification

Article number 498985 S1
EAN / GTIN 2050001051516
Manufacturer number HF-MS-S1
Manufacturer/responsible person Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 Lage, Germany, www.bobe-i-e.de

Description

Version:

The Bobe system allows wireless transmission of measured data to the PC at the press of a button.
Transmitters without external antennas. Range 10 − 15 m. Very small size. Size suffix E: With data button on the transmitter.

Suitable for:

Mitutoyo vernier callipers, dial indicators (except No. 434065; 434461; 434622)

Note:

Other transmitters for other measuring tools and measuring devices from GARANT, Mahr, Mitutoyo, Kröplin, Tesa, Sylvac, etc. are available on request.
When ordering the transmitter and receiver please specify the required frequency. Available frequencies: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart