Wireless receivers for Mahr i-wi, Type: STICK

Article no.: 498912 STICK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Series i-wi
Manufacturer’s designation i-Stick
Packaging loose
Power supply mains-powered
Number of connectable measuring devices max. 32
Length of cable 0 m
Type of connection output
Range 6 m
Frequency 2,400 MHz
Wireless application manufacturer’s software
Type of product receiver
Connection USB
Type of transmission radio; plug connection
Length 50 mm
Width 25 mm
Height 15 mm

Identification & Classification

Article number 498912 STICK
EAN / GTIN 4059192001742
Manufacturer number 4102220
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

USB stick for receiving a wireless system for wireless transmission of measurement data from the measuring instrument to the PC.
The Mahr i-wi wireless system.

Suitable for:

Calipers No. 412736; 412738; 415321; 415548; 415552, dial indicators No. 434312; 434318; 434324, external micrometers No. 421323; 421605; 421691; 421693; 421697.

Supplied with:

MarCom driver software.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart