Connection module, Type: DG

Article no.: 498885 DG
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
36 pieces in stock 36 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1 pcs.
Manufacturer’s designation Anschlussmodul, Typ: DG
Power supply battery-powered
Type of connection input
Range 20 m
Type of product data interface
Connection Digimatic
Type of transmission radio
Length 70 mm
Width 50 mm
Height 30 mm

Identification & Classification

Article number 498885 DG
EAN / GTIN 4946368860008
Manufacturer number 02AZF700
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Wireless data transmission system U-WAVE fit.
  • Direct connection of the transmitter to the rear of the measuring instrument - no annoying cables.
  • Reliable data transfer confirmation by signal beep or red/orange/green LED signal.
  • Range approx. 20 metres (in a line of sight)
  • Outstanding battery life: 400,000 data transmissions using just one battery.

Suitable for:

Dial indicators No. 434065, 434461, 434622

Note:

Please order the connection module and transmitter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart