{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained |
1 pcs.
|
|
| Manufacturer’s designation |
Anschlussmodul, Typ: ST
|
|
| Power supply |
battery-powered
|
|
| Type of connection |
input
|
|
| Range |
20 m
|
|
| Type of product |
data interface
|
|
| Connection type |
Digimatic
|
|
| Type of transmission |
radio
|
|
| Length |
70 mm
|
|
| Width |
49 mm
|
|
| Height |
32 mm
|
| Article number | 498885 ST | |
| EAN / GTIN | 4946368735689 | |
| Manufacturer number | 02AZF300 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |