Non-Fe measuring probe for No. 496850, Type: EP

Article no.: 496910 EP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range non-Fe 0 µm - 1,000 µm
Probe type single pole probe
Measurement head ⌀ 11.4 mm
Test certificate Manufacturer’s test certificate
Type of product Measurement probe

Identification & Classification

Article number 496910 EP
EAN / GTIN 2050001045515
Manufacturer/responsible person Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de

Description

Application:

Non-ferrous probe for measuring electrically non-conductive coatings e.g. Eloxal, paints, varnishes, plastics etc. on all non-ferrous metals such as aluminium, copper, brass etc.

Supplied with:

Including the manufacturer’s calibration certificate.

Optional extras:

Positioning aids for microprobes, other microprobes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart