{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Cable length | 1.8 m | |
| Cable/line diameter | 6.5 mm | |
| Material of cable sheath | poly vinyl chloride (PVC) | |
| Plug type | F | |
| Cable connection | other | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain | |
| Type of current | aC current | |
| Cable version | coiled cable | |
| Min. cable length | 1.8 m | |
| Type of product | mains cable |
| Article number | 495093 C | |
| EAN / GTIN | 4946368592190 | |
| Manufacturer number | 02ZAA021 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |