• Last chance! Only a few items available and soon no longer in our assortment.

Video endoscope with probe flexible, ⌀ 5.5 mm, Probe length: 2000mm

Article no.: 492925 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Probe length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Recording format JPEG / AVI (30 fps)
Probe ⌀ 5.5 mm
Probe length 2,000 mm
Power supply Mains operated
Camera resolution 640×480 px
Display resolution 320×240 px
depth of focus when focussed 16 – 60 mm
Operating temperature 0 °C - 50 °C
Length 207 mm
Width 118 mm
Height 38 mm
Weight 0.558 kg
Type of product Endoscope

Identification & Classification

Article number 492925 2000
EAN / GTIN 4045197511812
Manufacturer number 492925 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base unit with 3.5 inch LCD display. Zoom mode (1.5×), image and video data can be saved on an SD memory card. USB and AV ports for data transmission. Integral rechargeable lithium-ion battery (3.7 V).

Supplied with:

Sturdy watertight and dust-tight transport case. SD memory card, power supply unit (AC 100 − 240 V / 50 − 60 Hz) No. 492958, USB data cable, AV cable, cleaning set, lithium-ion battery No. 492926.
1 probe No. 492938 size 2000 (IP67), screw-on probe mirror No. 492950 (70°, 90°, 110°) and magnet.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart