AUTO ADJUST PLIER BI-MATERIAL 250MM

Article no.: 485A.25CPEPB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 485A.25CPEPB
EAN / GTIN 3662424110672
Manufacturer number 485A.25CPEPB
L-Number L60130 106620
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

Product strengths:
  • Self-gripping teeth + secondary hardening
  • Long service life, strong grip
  • 40 mm capacity (pipe and nut)
  • chrome plating: Maximum corrosion resistance
  • Anti-pinch design reduces blood blisters
  • locking mechanism: Easy to use
  • CPE handle : Bi-material handles Comfort and control
  • Hook/SLS compatible

Feature:

Technical data:
  • chrome-plated (less corrosion)
  • Press stud for adjustment
  • 17 items
  • CPE Improved + G (non-slip)
  • L [mm]: 261
  • B [mm]: 61
  • H [mm]: 21.7
  • Weight in kilograms: 0.51

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart