{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of gauge | go Gauge (GO); no-go gauge (NO-GO) | |
| Min. nominal dimension | 70 mm | |
| Max. nominal dimension | 79.999 mm | |
| Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC | |
| Degree of tolerance (quality) | 10; 11; 12; 13; 6; 7; 8; 9 | |
| Configurable | yes | |
| Nominal interval | 0.001 mm | |
| Type of product | plug gauge | |
| Content | single part | |
| Standard | DIN 2245-1; DIN 7150-2; DIN 7164; DIN EN ISO 1938-1 | |
| Material | steel | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 484025 J2 | |
| EAN / GTIN | 2050002127524 | |
| Manufacturer/responsible person | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de |