Plug gauge with handle, accuracy ±0.5 µm, Type: 0

Article no.: 483950 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 6.49 /pcs.
  • US $ 23.18 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Tolerance class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.5 µm
Tolerance class 1
Nominal size 0.06 mm - 0.09 mm
Pitch 0.01 mm
Type of product “Go” / “No Go” gauge

Identification & Classification

Article number 483950 0
EAN / GTIN 2050000963223

Description

Version:

The attractively priced alternative to a test pin. ⌀ tolerances better than DIN2269, tolerance class 1. Of high quality gauge steel; plastic handle with ⌀ legend. Sharp edges broken at both ends.

Note:

When ordering, please additionally state the desired ⌀, e. g. No. 483950 size 2 0.24.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart