{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 2269 | |
| Tolerance class | 1 | |
| Nominal size | 0.10 mm - 0.19 mm | |
| Pitch | 0.01 mm | |
| Hardness | 60 ±2 HRC | |
| Gauging pin length | 40 mm | |
| Material | Gauge steel | |
| Type of product | Test pin |
| Article number | 483900 02 | |
| EAN / GTIN | 2050001863935 | |
| Manufacturer number | M 151 | |
| Manufacturer/responsible person | Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 Öhringen, Germany, www.veith-kg.de |