{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Packaging | box | |
| Test certificate | manufacturer’s test certificate | |
| Surface | hardened; lapped | |
| Number of gauge blocks | 10 | |
| Hardness | 66 HRC | |
| Material | Special steel | |
| Nominal size | 10.3 mm; 12.9 mm; 15 mm; 17.6 mm; 2.5 mm; 20.2 mm; 22.8 mm; 25 mm; 5.1 mm; 7.7 mm | |
| Standard | DIN EN ISO 3650 | |
| Tolerance Class | 0 | |
| Type of product | gauge block | |
| Content | set/ assortment | |
| Can be calibrated | yes |
| Article number | 480201 10 | |
| EAN / GTIN | 4946368216799 | |
| Manufacturer number | 516-106-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |