DFC manual force gauge, Measuring range: 20N

Article no.: 479027 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (N) Price per 1 Piece (incl. VAT)

Availability

  • Interface: Bluetooth® interface; USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 N - 20 N
Resolution 0.002 N
Accuracy 0.1
Measured value memory 99
Interface Bluetooth® interface; USB interface; Digimatic interface
Power supply Rechargeable battery-powered
Wireless application HID (Human Interface Device)
Measurement technology digital
Length 191 mm
Width 84 mm
Height 42 mm
Type of product Draw bar pulling force gauge

Identification & Classification

Article number 479027 20
EAN / GTIN 2050002071506
Manufacturer/responsible person Metlogix GmbH, Gastager Feld 11, 83313 SIEGSDORF, Germany, www.metlogix.de

Description

Version:

Universal force gauge with colour display for precisely measuring tensile and compressive forces. Sturdy die-cast housing.
  • Displays the current force value and peak value.
  • Programmable function keys.
  • Monitoring of tolerance limits with visual and acoustic display.
  • Memory for storing measurements.
  • Statistical evaluation of saved values.
  • Interface for exporting data.
  • Display can be switched between N, gf, kgf, lbf, ozf.
  • Measured values can be transmitted via Bluetooth®.
  • Average force over time.

Supplied with:

Carrying case, charging plug with USB connecting cable, accessories (pressure pad, hook, tip, fin, V-slot, extension).

Optional extras:

Manual test stands No. 479029.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart