{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Loser Zapfen mit Mutter | |
| Thread M | M4 | |
| Type of product | studs | |
| Material | steel | |
| Outer diameter d2 | 7 mm | |
| Length L | 5 mm |
| Article number | 47803 | |
| EAN / GTIN | 4020772047801 | |
| Manufacturer number | 47803 | |
| L-Number | L30110 67 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |