{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GST | |
| Description of shape | half round | |
| Type of cut | double cut | |
| Grit | D126 | |
| Type of product | needle file | |
| Abrasive media | diamond | |
| Min. hardness HRC | 40 | |
| For material | Steel; hard materials | |
| Width | 5 mm | |
| Height | 2 mm | |
| Length without tang | 70 mm | |
| Overall length | 140 mm | |
| Handle | no grip/ handle available |
| Article number | 477430 | |
| EAN / GTIN | 9003174774303 | |
| Manufacturer number | 477430 | |
| L-Number | L50140 1898 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |