{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Silver grey | |
| Part described | Griff; Schaft | |
| Manufacturer’s designation | Abgasanlagen-Werkzeug | |
| Packaging | loose | |
| Colour | grey; black | |
| Type of product | multi-function tool | |
| Length of blade | 40 mm | |
| Material of handle | plastic | |
| Overall length | 209 mm | |
| Weight | 90 g |
| Article number | 4684-1 | |
| EAN / GTIN | 4000896022199 | |
| Manufacturer number | 4684-1 | |
| L-Number | L60140 1414 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |