Short ratchet combination wrench metric 8 mm Safety Lock System

Article no.: 467S.8SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible direction of rotation yes
Overall length L 90 mm
Material heat-treatable steel
Surface chrome-plated
Minimum working angle 5
Version offset
With ratchet function yes
Handle properties ergonomic
Width across flats, for hexagon head screws 8 mm
Type of product spanner
Drive handle
Output drive for hexagon head screws

Identification & Classification

Article number 467S.8SLS
EAN / GTIN 3662424028908
Manufacturer number 467S.8SLS
L-Number L60130 9014
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • Ratchet ring spanner with extra short shaft, ideal in very narrow areas
  • Compact and lever-switchable ratchet mechanism
  • Rotation angle 5° (6° for spanner sizes 7, 8 and 9 mm)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 8
  • B [mm]: 16.7
  • B1 [mm]: 17.0
  • C [mm]: 6.5
  • E [mm]: 4.0
  • E1 [mm]: 6.5
  • E2 [mm]: 2.8
  • L [mm]: 90
  • [g]: 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart