{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 95 mm | |
| Width | 15 mm | |
| Height | 40 mm | |
| Number of attachment holes | 2 | |
| With magnet | no | |
| Material of the housing | plastics | |
| Colour | white | |
| Type of product | vial |
| Article number | 467496 95 | |
| EAN / GTIN | 4007368116479 | |
| Manufacturer number | 680094040 | |
| Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 Hersbruck, Germany, www.bmi.de |