{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey; red | |
| Scaling | millimetre | |
| Graduation | 1 mm | |
| Unit for measurement range | metres | |
| Min. measuring range | 0 m | |
| Max. measuring range | 100 m | |
| Belt width | 13 mm | |
| Tape colour | white | |
| Type of tape measure | tape measure | |
| Housing/frame width | 200 mm | |
| Housing/frame height | 42 mm | |
| Material | aluminium alloy; hSS; plastic | |
| Overall length | 430 mm | |
| Automatic tape return | no | |
| Tape stop/lock | yes | |
| Accuracy class | EG 2 | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | tape measure |
| Article number | 464500 100 | |
| EAN / GTIN | 4007368004035 | |
| Manufacturer number | 301044100AF | |
| Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 Hersbruck, Germany, www.bmi.de |