HOLEX Pro tape measure, non-slip housing robust, rubberised housing, Band length: 8m

Article no.: 462320 8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 66.98 /pcs.
  • US $ 206.26 /pcs.
on request
In stock Available in 5-10 working days
590 pieces in stock 590 pieces available in 5-10 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour red; black
Scaling millimetre
Unit for measurement range metres
Min. measuring range 0 m
Max. measuring range 8 m
Belt width 25 mm
Tape colour white
Type of tape measure tape measure
Housing/frame length 75 mm
Housing/frame width 38 mm
Housing/frame height 75 mm
Housing/frame colour black; red
Material hSS; plastic
Overall length 75 mm
Overall width 38 mm
Overall height 75 mm
Automatic tape return yes
Tape stop/lock yes
With belt clip yes
Accuracy class EG 2
Can be calibrated yes
Type of product tape measure

Identification & Classification

Article number 462320 8
EAN / GTIN 4069515051293
Manufacturer number 462320 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on white, acrylic-coated for high abrasion resistance.
  • Long-lasting spring of high grade steel.
  • Additionally with rubberised housing.
  • Tape printed both sides.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability