HOLEX Pro tape measure, non-slip housing robust, rubberised housing, Band length: 3m

Article no.: 462320 3
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • 34,00 € /pcs.
  • 50,80 € /pcs.
on request
In stock Available in 5-10 working days
2,128 pieces in stock 2,128 pieces available in 5-10 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour red; black
Scaling millimetre
Unit for measurement range metres
Min. measuring range 0 m
Max. measuring range 3 m
Belt width 16 mm
Tape colour white
Type of tape measure tape measure
Housing/frame length 57 mm
Housing/frame width 27 mm
Housing/frame height 56 mm
Housing/frame colour black; red
Material hSS; plastic
Overall length 57 mm
Overall width 27 mm
Overall height 56 mm
Automatic tape return yes
Tape stop/lock yes
With belt clip yes
Accuracy class EG 2
Can be calibrated yes
Type of product tape measure

Identification & Classification

Article number 462320 3
EAN / GTIN 4069515051262
Manufacturer number 462320 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Exécution:

  • Mètre-ruban avec résistance au flambage particulièrement élevée.
  • Boîtier en plastique antichocs avec clip-ceinture amovible.
  • Rembobinage automatique et blocage du ruban.
  • Des amortisseurs de chocs facilitent le rembobinage.
  • Crochet terminal mobile.
  • Mètre-ruban blanc, imprimé noir/rouge, revêtement acrylique pour une meilleure résistance à l’abrasion.
  • Ressorts longue durée en acier d’excellente qualité.
  • Avec boîtier caoutchouté.
  • Ruban imprimé des deux côtés.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart