Universal protractor with magnifying glass, Beam length: 150mm

Article no.: 453500 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 75.12 /pcs.
  • US $ 114.08 /pcs.
on request
In stock Available in 3-4 working days
512 pieces in stock 512 pieces available in 3-4 working days

Select article variation and quantity

Beam length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 360 degrees
Scale divisions 5 arcmin
Error limit ±5 arcmin
Beam length 150 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification & Classification

Article number 453500 150
EAN / GTIN 4045197294432

Description

Version:

Clear graduations and numbering of the scale disc 4×90°. Vernier and scale disc are on a common plane, resulting in error-free parallax-free reading. Measuring disc anti-glare chrome-plated.
The measuring blade has ends angled at 45° and 60°. It can be adjusted and clamped over its entire length. Vernier disc and slide can be locked by a knurled screw. With fine setting by knurled screw and magnifying viewing glass with field of view covering the whole vernier.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510, spare magnifying glass No. 453820 size 1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart