{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of short arm | 50 mm | |
| Width of short arm | 15 mm | |
| Thickness of short arm | 4 mm | |
| Length of long arm | 75 mm | |
| Width of long arm | 15 mm | |
| Thickness of long arm | 4 mm | |
| Rectangularity | 0.028 mm | |
| Scale division | yes | |
| Test faces | milled | |
| Accuracy | 2 | |
| Type of product | angular workpiece stop | |
| Material | aluminium | |
| Surface | chemically blacked | |
| Standard | works standard |
| Article number | 451065 75X50 | |
| EAN / GTIN | 4069515054577 | |
| Manufacturer number | 451065 75X50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |