Double open-end wrench ∙ Outside hexagon profile ∙ Size 14 x 15 mm

Article no.: 450N-14X15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material chromium vanadium steel
Overall length L 187.8 mm
Version straight
Width across flats, for hexagon head screws 14 mm; 15 mm
Type of product spanner
Surface chrome-plated
Drive handle
Output drive for hexagon head screws; for hexagon head screws

Identification & Classification

Article number 450N-14X15
EAN / GTIN 4000896020430
Manufacturer number 450N-14X15
L-Number L60140 245
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • Surface: chrome-plated
  • DIN 3110, ISO 10102
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 14 x 15 mm
  • Dimensions / length: 187.8 mm
  • Net weight: 0.09 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart