Precision vernier height gauge, Marking height: 200mm

Article no.: 443500 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 50.55 /pcs.
  • US $ 82.51 /pcs.
on request
In stock Available in 5-10 working days
4 pieces in stock 4 pieces available in 5-10 working days

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Marking height 200 mm
Vernier 1/50 mm
Error limit 0.03 mm
Column cross section 20×6 mm
Measurement technology analogue
Base length 100 mm
Base width 65 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 443500 200
EAN / GTIN 4946368091303
Manufacturer number 506-207
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Sturdy base with ground base, scale hardened and ground.
All reading parts are anti-glare satin chrome-plated. Sharp jet black scales. With fine adjustment. Slightly raised edges to the scale prevent the slide from damaging it. Reading zero and marking scriber are adjusted with reference to the bottom of the base (marking out from ”0”). Drawing dimensions can therefore be transferred directly without the risk of calculation errors.
The scriber is carbide tipped.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart