{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | no energy supply | |
| Base plate | yes | |
| Footprint length | 600 mm | |
| Baseplate width | 200 mm | |
| Rotation deviation per millimetre | 0.002 µm | |
| For max. workpiece diameter | 240 mm | |
| Type of rollers | cylindrical rollers | |
| T-slot width | 10 | |
| Type of product | radial and axial run-out tester | |
| Overall length | 600 mm | |
| Overall width | 200 mm | |
| Weight | 30 kg |
| Article number | 443230 240 | |
| EAN / GTIN | 2050001698810 | |
| Manufacturer number | B703000002 RPGR 600-2 | |
| Manufacturer/responsible person | Spreitzer GmbH & Co. KG, Stuttgarter Straße 58, 78628 Rottweil, Germany, www.spreitzer.de |