2-jaw industrial puller with force-amplifying, self-centering jaws, up to 300 mm spread, 250 mm reach

Article no.: 44-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 44-5
EAN / GTIN 4021176815133
Manufacturer number 44-5
L-Number L80010 138
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The handy 2-jaw industrial puller with force-amplifying and self-centering jaws is used for pulling bearings, gears, and discs in all common sizes for craft, workshop, and industry. It allows for the removal of any component seated on a shaft and freely accessible from the outside. When the spindle pressure is built up, the part to be pulled is increasingly gripped tighter by the interconnected jaws.
  • Self-centering of the jaws through manual tightening of the spindle (Autogrip Technology)
  • Safe setup of the spindle through a swiveling spindle tip on both smooth surfaces and during centering (Switch Technology)

Feature:

  • Material: tool steel
  • Total width [mm]: 275 mm
  • Total width [inch]: 10 13/16
  • Total depth [mm]: 70 mm
  • Total depth [inch]: 2 3/4
  • Total height [mm]: 380 mm
  • Total height [inch]: 14 15/16
  • Width across flats [mm]: 27 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (min.) [mm]: 45 mm
  • Span outside pull-off (max.) [inch]: 11 13/16
  • Span outside pull-off (min.) [inch]: 1 3/4
  • Span outside pull-off (max.) [mm]: 300 mm
  • Clamping depth, external puller [mm]: 250 mm
  • Clamping depth external puller [inch]: 9 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 28 mm
  • Hook base width (claw width J) [inch]: 1 1/8
  • Hook base depth usable (claw depth usable O) [mm]: 21 mm
  • Hook root depth usable (claw depth usable O) [inch]: 13/16
  • Total hook root depth (total claw depth H) [mm]: 45 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 18 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 11/16
  • Span inside pull-out (min.) [in.]: 7/8
  • Max. torque [Nm]: 200 Nm
  • Max. torque [ft lb]: 147.52
  • Max. tensile force [kN]: 95 kN
  • Max. tractive force [t]: 9,5 t
  • Max. pulling force [US t. sh.]: 10.47
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: Yes
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 45 mm - 300 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart