HI-LOK™ L-Key Output hex 5/64 L.50mm x 100mm

Article no.: 43564005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for hexagon head screws
Material stainless steel
Surface hardened
Overall length L 100 mm
Version angled
Squares 90
Type of product screwdriver
Drive handle

Identification & Classification

Article number 43564005
EAN / GTIN 4018754085118
Manufacturer number 43564005
L-Number L60010 788
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Product features:
  • for inch hex socket head screws
  • with hex tip, for use with ratchet No. 415SGH N
  • with round shaft for locking the retaining ball

Feature:

  • Size: 2
  • Output hex drive external (inch): 5/64
  • L1: 50 mm
  • L2: 100 mm
  • Drive profile: hex
  • Weight (g): 8 g
  • Weight in kg: 0.01 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability