Internal precision bore gauge for blind holes SS, Measuring range: 20-50mm

Article no.: 435120 20-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 49.78 /pcs.
  • US $ 93.96 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 20 mm - 50 mm
Measuring range of the digital calipers 20 − 30; 30 − 40; 40 − 50 mm
Measurement depth 77 mm
Distance from bottom of hole h 1.5 mm
Number of digital calipers 3
Centring plate width 18 mm
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435120 20-50
EAN / GTIN 2050001037817
Manufacturer number 14000000
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Two-point dial bore gauge, based on the Schwenk version. Schwenk blind hole SS. For measuring blind holes and centring shoulders. Vernier caliper and movable contact point carbide tipped.

Supplied with:

Precision bore gauge without display unit and setting rings.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434671, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart