Dial indicator with anticlockwise scale, Measuring range: 10mm

Article no.: 434807 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 32.34 /pcs.
  • US $ 22.28 /pcs.
on request
In stock Available in 5-10 working days
81 pieces in stock 81 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
Probe plunger ⌀ 4 mm
Dial indicator ⌀ 58 mm
Gauging force 0.7 N - 1.4 N
Measurement technology analogue
Body ⌀ 57 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 434807 10
EAN / GTIN 4031452160758
Manufacturer/responsible person KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Precision dial indicator with metal housing, clamping shank ⌀ 8 mm h6, hardened and ground. With anticlockwise scale for use with depth gauge bases and precision bore gauges.

Suitable for:

Depth gauges No. 434805
Internal precision bore gauges No. 435190; 435192; 435040; 435050; 435060; 435070; 435010; 435110; 435120; 435154; 435155; 435156; 435157; 435158; 435159 and 435125.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart