{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 10 mm | |
| Graduation | 0.01 mm | |
| Reading per pointer revolution | 1 mm | |
| Measurement variation E MPE (measurement range) | 15 µm | |
| Probe plunger ⌀ | 4 mm | |
| Bridge length | 80 mm | |
| Bridge width | 16 mm | |
| Measurement technology | analogue | |
| Dial indicator ⌀ | 58 mm | |
| Packaging | sturdy box | |
| Type of product | Depth gauge |
| Article number | 434805 10 | |
| EAN / GTIN | 4045197234124 | |
| Manufacturer number | 434805 10 | |
| Manufacturer/responsible person | KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 Villingen-Schwenningen, Germany, www.kaefer-messuhren.de |