{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | Manufacturer’s standard | |
| Measuring range | 12.5 mm | |
| Selectable display | 1 / 0.5 / 0.2 / 0.1/ 0.05 / 0.02 / 0.01 / 0.005 / 0.002 / 0.001 / 0.0005 / 0.0002 mm | |
| Measurement variation E MPE (measurement range) | 0.003 mm | |
| Interface | Digimatic interface; USB interface | |
| IP Index of Protection | IP 42 | |
| Gauging force | ≤ 1.5 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measured value saving | once-off setting of the zero position | |
| Body ⌀ | 61 mm | |
| Thickness of housing | 39 mm | |
| Loop on the back of the dial indicator | no | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | dial gauge |
| Article number | 434551 12,5 | |
| EAN / GTIN | 4946368863146 | |
| Manufacturer number | 543-340B-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |