Double socket spanner SW 10 x 11mm L.125mm

Article no.: 43331011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 43331011
EAN / GTIN 4018754254927
Manufacturer number 43331011
L-Number L60010 5704
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Equipped with two different spanner sizes for tightening and loosening nuts and bolts.
  • Different lengths of the pivot pin allow variable leverage and customised torque levels.
  • The double socket spanners have two holes for the turning pins.
  • The extended shape of the double pipe socket spanner serves as a practical handle and is therefore ideal for use in tight, space-limited working areas.
  • Robust and durable, made from high-quality chrome alloy steel.
Features:
  • metric, unequal Jaw widths
  • Hexagon
  • Made from seamlessly drawn precision steel tube
  • lowered on both sides
  • Chrome Alloy Steel, surface slide-ground and chrome-plated
  • DIN 896 Form B

Feature:

  • d1: 16 mm
  • d2: 17 mm
  • Length mm (L): 125 mm
  • Weight: 50g
  • Width across flats [mm]: 10 x 11 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart