{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Decorative finishes | beech | |
| Folding | no | |
| With push handle | yes | |
| Number of handles | 1 | |
| With loading area | yes | |
| Height of edge | 15 mm | |
| Material of loading area | wooden composite board | |
| Shelf width | 610 mm | |
| Depth of loading area | 1,250 mm | |
| Load capacity per loading area | 80 | |
| height adjustable | yes | |
| Height adjustment interval | 120 mm | |
| Inclination angle adjustment settings | 15 degrees; 30 degrees | |
| Usable width | 610 mm | |
| Usable depth | 1,250 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Area of application | tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel/steel hollow section construction | |
| Max. load capacity | 500 kg | |
| Overall width Bg | 620 mm | |
| Overall depth Tg | 1,430 mm | |
| Overall height Hg | 1,560 mm | |
| mobile | yes |
| Article number | 4295 | |
| EAN / GTIN | 4017976042954 | |
| Manufacturer number | 4295 | |
| L-Number | L90080 553 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |