{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | IP65 | |
| Power supply | battery-powered | |
| Distance from measuring face to blind hole (a) | 1.5 mm | |
| With setting ring | no | |
| With setting dimension | no | |
| With extension | yes | |
| Standard measuring depth | 58 mm | |
| With measuring heads | no | |
| Reading, millimetre | 0.001 mm | |
| Interface | Digimatic | |
| Preset function | yes | |
| Changeover between relative and absolute measurement | yes | |
| Messweg Spindel | 1.5 mm | |
| Standardmesstiefe | 58 mm | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | Quick bore gauge | |
| Spindle pitch | 1.5 mm | |
| Ratchet | yes | |
| Locking / clamping lever | yes | |
| Unit for reading | millimetre | |
| Measurement technology | digital | |
| Measuring face version | spherical measuring surface | |
| Graduation of barrel | 1/100 mm | |
| Measuring face surface | hardened | |
| Error limit | 4 µm | |
| Measurement deviation E MPE | ±4 µm | |
| Number of micrometers | 1 pcs. | |
| Min. measuring range | 6 mm | |
| Measuring range max | 8 mm | |
| Standard | DIN 863-3 | |
| Test certificate | no | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 428931 6-8 | |
| EAN / GTIN | 4059192064808 | |
| Manufacturer number | 4191205 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |