{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Micro-Tech | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Shape of jaws | flat-round | |
| Position of jaws | angled | |
| Squares, angled | 60 degrees | |
| Length of jaws | 25 mm | |
| Width of jaws | 11 mm | |
| Type of jaws | extra slim | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Handle provided | yes | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Overall length | 125 mm |
| Article number | 423.MT | |
| EAN / GTIN | 3148511758007 | |
| Manufacturer number | 423.MT | |
| L-Number | L60130 3645 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |