{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | flat-round | |
| Length of jaws | 33 mm | |
| Width of jaws | 11 mm | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | steel | |
| Surface | chrome-plated; polished | |
| Manufacturing processes | forged | |
| Overall length | 130 mm |
| Article number | 422.MT | |
| EAN / GTIN | 3148511757666 | |
| Manufacturer number | 422.MT | |
| L-Number | L60130 3857 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |