{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Micro-Tech | |
| Manufacturer’s designation | Seitenschneider Micro-Tech buendig | |
| ESD protected area (EPA) | yes | |
| Colour | grey; white | |
| Shape of jaws | pointed | |
| Position of jaws | straight | |
| Length of jaws | 9 mm | |
| Width of jaws | 8.5 mm | |
| Type of jaws | extra slim | |
| Suitable for | copper wire | |
| Cutting chamfer | no bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | side cutter | |
| Handle provided | yes | |
| Characteristics | without play | |
| Material | chromium vanadium steel | |
| Surface | matt sandblasted | |
| Manufacturing processes | forged | |
| Overall length | 110 mm |
| Article number | 407.8MT | |
| EAN / GTIN | 3148511752968 | |
| Manufacturer number | 407.8MT | |
| L-Number | L60130 3330 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |