{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 25 mm | |
| Scale divisions | 0.0001 mm | |
| Scale divisions | 0 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.5 µm | |
| Flatness of measuring faces | 0.3 µm | |
| Spindle ⌀ | 6.35 mm | |
| Spindle pitch | 0.5 mm | |
| Measuring face ⌀ | 3.2 mm | |
| Interface | USB interface; Digimatic interface | |
| Measured value saving | once-off setting of the zero position | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | External tube micrometer |
| Article number | 421608 0-25 | |
| EAN / GTIN | 4550501353700 | |
| Manufacturer number | 293-130-20 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |